Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227617

MPN #: 8941077410

Chicago Pneumatic Air Impact Wrench, 1/2" Drive Size, 715 Max Torque

Product Description
To better serve its customers working in tire changing or maintenance applications, Chicago Pneumatic enhanced one of its 1/2" pneumatic impact wrench bestsellers: the CP7741 series (former CP7736 series). For operators looking for a powerful and durable tool with an affordable price, the CP7741 series, 1/2" pneumatic impact wrench, is the best in choice tool. This new series offers more robustness and durability than its old version. The motor, the gasket and plenty of parts have been improved to last longer.

Benefits:
  • Qualitive parts as well as its attractive price makes of this series, a good quality & value for money one
  • With only 2.25kg and being 15% lighter than its former version, the CP7741 offers high comfort to its operators
  • Less heat transfer between the motor and the handle is provided thanks to its composite housing


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8
Height7-3/16 in
Weight5 lbs
Air Inlet1/4 in
Max Torque715 lb-in
Drive Size1/2 in
Working Torque509 lb-ft

Product Details

RPM10000 rpm
CFM19 CFM
ColorRed/Black
StylePistol Grip
ReversibleYes
MaterialComposite
Anvil1
Package Quantity1
Manufacturers Part Number8941077410
BPM1005
Average CFM4.4
Noise Output103 dBA
Free Speed10000 rpm
BrandChicago Pneumatic

Warranty

Warranty1 yr