10-ton capacity achieved at 200-PSI air supply. Low height 18" to high height with all extensions used 52". Heavy-duty air valve offers accurate lift control. Removable "T" handle for easy storage. Extension tubes offer multiple lifting and locking positions. 12" Lift travel. Large diameter rubber tread wheels. Ship wt. 172lbs. This Air Lift Jack is designed for lifting and supporting trailers, large trucks, buses, farm, industrial, and construction equipment. 1 Year Limited Warranty.
American Forge & Foundry Air Lift Jack, 10 Ton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,229.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 18 in |
| Max Height | 52 in |
Product Details
| Capacity | 10 Ton |
| Package Quantity | 1 |
| Description | Air Lift Jack |
| Manufacturers Part Number | 3400A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |