Fill-Rite® Air Operated Pump Def Fluid - FRAP32V
Write a Review
|
Questions & Answers (0)
Product Description
This Air Operated Hand Pump is capable of producing up to 6.5 GPM and up to 100 PSI air pressure. It includes a bung adapter to securely fasten the pump to any 55 gallon drum. The polypropylene construction provides a wide range of chemical compatibility. The Telescoping suction tube completes the mounting package.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 4 lbs |
| Max Suction Lift | 6 |
| Inlet Connection | 1 in |
| Hose Diameter | 3/4 in |
Product Details
| Type | Air Operated Pump |
| Mount | 2" NPT Bung Mount |
| Outlet Connection Type | Hose |
| Color | Black |
| Gallons per Minute | 6.5 gal/min |
| Outlet | 3/4 |
| Manufacturers Part Number | FRAP32V |
| Fuel Type | Antifreeze, Ethylene Glycol, Glycerin, Motor Oil, Def, ATF Fluid, Fertilizers |
| PSI | 100.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Polypropylene |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |