Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074465

MPN #: 370020000

Bel-Art Air Operated Turbine Magnetic Stirrer, 4 x 3/4", For Vessels up to 1 Liter

Product Description
This compact, small-footprint stirrer only uses 3 to 8 psi (21-55kPa) air pressure and is ideal for stirring vessels up to 1 liter.

  • Tubing is supplied to connect to an air supply
  • All parts are made from high impact polystyrene; ensures long life and easy clean-up in case of spills
  • Can be used with magnetic stirring bars up to 2.5cm (1") in length
PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3/4
Plate Size4 x 3/4" in
Diameter4 in

Product Details

TypeAir Operated Turbine Stirrer
Max TemperatureAmbient °F
For Use WithSmall Vessel Mixing
Stirring Positions1
Speed RangeVariable
CapacityUp to 1L L
VoltageAir Operated V
MaterialMetal/Plastic
DescriptionAir Operated Turbine Magnetic Stirrer
Package Quantity1
FeaturesAir-driven magnetic stirrer
Manufacturers Part Number370020000
ShapeCompact
BrandBel-Art