- Direct drive motor rotates a powerful rare earth magnet that couples optimally with 3" through 6" stirring bars (F37122 series and F37118 series - not included)
- Rugged built-in aluminum support system and durable polypropylene platform are engineered to carry up to 220kg (485lbs); permits mixing in a regular plastic barrel or drum
- Unit and its 100 watt (1/8 horsepower) motor are air cooled, and heat transmission to thermolabile solutions is prevented by the use of insulation
- Polypropylene sides are simple to clean
- DC motor: 100 watts, 50/60 Hz, 3-wire grounded cord
- Net weight: 15 kg (33lbs.); shipping weight: 17.3 kg (38lbs.); ships oversize
Bel-Art Cool Stir Large Volume Magnetic Stirrer, 15 1/2 x 15 1/2 x 9 1/2", For 10 to 208 Liters
Write a Review
|
Questions & Answers (0)
Product Description
The Cool Stir®Large Volume Magnetic Stirrer efficiently stirs fluid volumes from 10 liters up to 208 liters (2.5 to 55 gallons). Stirring speed is continuously changeable to around 600 rpm (maximum operational rpm depends on volume and density) delivering torque for mixing through powerful agitation with a deep vortex.
PRICE
$3,399.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 |
| Width | 15-1/2 in |
| Height | 9-1/2 |
| Plate Size | 15 1/2 x 15 1/2 x 9 1/2" in |
Product Details
| Type | Large Volume Magnetic Stirrer |
| Max Temperature | Ambient °F |
| For Use With | Large Volume Mixing |
| Stirring Positions | 1 |
| Speed Range | Variable |
| Capacity | 10–208L L |
| Material | Metal |
| Description | Cool Stir Large Volume Magnetic Stirrer |
| Package Quantity | 1 |
| Features | Cool Stir large-capacity unit |
| Manufacturers Part Number | 370280001 |
| Shape | Rectangular |
| Brand | Bel-Art |