- 1" Drive
- 6" Extended Anvil
- Maximum Torque (Reverse): 2,000 ft./lbs
- Working Torque Range: 550 - 1,500 ft./lbs.
- Free Speed: 4,500 RPM
- 1-year warranty against manufacturers defects
- Free Speed: 5,000 RPM
- Twin hammer mechanism
- 1/2" Air Inlet
- 9.0 CFM
- Rubber coated handle for a more comfortable grip
- Weight: 18 lbs (8.1 kg)
- Color - Polished Silver
AME Air Power Buddy Mini Impact Wrench, 1" Drive Size, 2000 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$775.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 |
| Height | 6-1/2 in |
| Weight | 18.1 lbs |
| Air Inlet | 1/2 in |
| Max Torque | 2000 lb-in |
| Drive Size | 1 in |
| Working Torque | 550-1500 lb-ft |
Product Details
| RPM | 5000 rpm |
| CFM | 9 CFM |
| Color | Silver |
| Style | Pistol Grip |
| Reversible | Yes |
| Anvil | 6" Extended |
| Description | Air Powered Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 79720 |
| Average CFM | 9 |
| Noise Output | 3 dBA |
| Free Speed | 5000 rpm |
| Brand | AME International |
Warranty
| Warranty | 1 yr |