Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136001

MPN #: 2102XPA

Ingersoll Rand® Air Impact Wrench, 3/8" Drive Size, 55 ft-lbs Max Torque

Product Description
Despite its small size, this Mini Impact Wrench packs a punch. Thanks to its rocking dog impact mechanism and finely tuned vane motor, this wrench is as compact as it is powerful.

Features:
  • Access: Thanks to its small size, this wrench can fit in even the toughest to reach spaces
  • Reliability: These parts will stand the test of time. The rocking dog impact mechanism is easy to maintain, and delivers a powerful burst with low air needs
  • Increased Productivity: The less time you have to worry about changing parts, the more time you have to work


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-13/16
Height6-1/8 in
Weight2 lbs
Air Inlet1/4 in
Max Torque55 lb-in
Drive Size3/8 in

Product Details

CFM13 CFM
ColorGray
StylePistol Grip
MaterialHammer Case/Reinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2102XPA
BPM3650
Average CFM13.5
Noise Output84.9 / 95.9 dBA
Free Speed14500 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr