Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
JET

Model # :WBB503693

MPN #: JT9-505955

JET Square Air Impact Wrench, 1-1/2" Drive Size, 3400 Max Torque

Product Description

  • Unique pinless hammer provides for stability
  • Distinctive clutch design generates maximum power
  • Variable speed teasing throttle
  • Built in regulator
  • Incredible power-to-weight ratio
  • Cushioned grip dead handle
  • Side-mounted bumper guards


PROMOTIONAL PRICE
$3,912.27

was $5299.00
Save $1386.73 (26%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width9.4 in
Height6.5 in
Air Inlet1/2 in
Max Torque3400 lb-in
Net Weight37 lbs
Drive Size1-1/2 in
Diameter¾ in
Bolt Capacity2 in

Product Details

CFM44 CFM
Air Inlet Thread Size (NPT)1/2 in
Air Consumption44 CFM
AnvilHole
DescriptionSquare Air Impact Wrench
Manufacturers Part NumberJT9-505955
Free Speed3000 rpm
BrandJET

Warranty

Warranty1 yr