Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novatek

Model # :WBB2093696

MPN #: F1005

Novatek Novair Air Scrubber/Negative Air Machine 1000-500 CFM with G/P Filtration

Product Description
The Novair 1000 Portable Air Filtration for use in abatement, hospitals, air scrubbing or anywhere dust is a concern. Available in a variety of power sources (110v-220v 50/60Hz) and filter configurations.

Features:
  • True 1000 cubic feet per minute air movement with all filters in place.
  • Powerful 1.00 Hp motor
  • 110v 60Hz or 220v 50/60Hz
  • Vertical configuration
  • Utilizes standard HEPA filters or nuisance dust filters
  • Polyethylene shell is seamless and dent proof
  • 2 speed motor
  • "Hand truck" configuration featuring no marring skids and wheels allows for easy transport by one operator compact upright design is perfect for tight spaces .


Benefits:
  • Smooth, consistent air flow
  • Powerful motor pulls particulate deeper into the media extending filter life
  • Small footprint-Perfect for tighter areas
  • Replacement filters readily available
  • Filters for hazardous material or nuisance dust
  • Dent proof, leak proof polyethylene. Lightweight and virtually indestructible
  • Easy to clean and decontaminate
PRICE
$1,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width23 in
Height40 in
Weight86 lbs
Coverage Area1000 ft²

Product Details

TypeCommercial Air Scrubber/ Negative Air Machine
CFM500/1000 CFM
Horsepower1 HP
ColorBurgundy
Number of Speeds2
Amperage5 A
Hertz60 Hz
Purification %to 0.5 microns
Voltage115 V
FiltrationNuisance mic
MaterialRoto-Molded Polyethylene shell
PhaseSingle
Manufacturers Part NumberF1005
BrandNovatek

Warranty

Warranty6 months electrical/ 1 year balance