Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Field Controls

Model # :WBB3131600

MPN #: 602604400

Field Controls Trio Plus Portable Air Purifier w/ UVC Technology & HEPA Filter, 120V

Product Description
HEPA UVC PRO-Cell portable air purifier - AHAM Verified 305 CADR, 440 CFM, Energy Star Cert. Lab tested 99.99% reduction of SARS-CoV-2 virus, bacteria, and fungi, and 99.97% of 0.3 to 0.1microns. The TRIO Plus portable air purifier combines three state-of-the-art air treatment processes into one powerful portable system. The airflow of this 5-stage portable air purifier system boasts a remarkable Clean Air Delivery Rate (CADR) of 305 CFM

Features:
  • True HEPA filtration captures 99.97% of 0.3-micron particles (down 0.1 microns)
  • High-intensity UVC lamps for virus1 , bacteria2 ,and fungi 3 reduction
  • PRO-Cell™ toxic gas reduction technology
  • Quiet from 24.7 to 52.8 decibels
  • AHAM Verified performance
  • Energy Star certified
    All this combines to make the TRIO Plus a complete purification system for homes, schools, and added protection in any workplace. The TRIO Plus room portable air purifier can clean the air in a room up to 3,300 square feet in one hour and 1,650 square feet in 30 minutes.

    Portable Air Purification Technology:
    • The technology in Field Controls' air treatment products are backed by science. The CDC, WHO, and ASHRAE all recommend UVC and HEPA filtration to improve indoor air quality and reduce airborne disease transmission. Independent lab testing confirmed TRIO Plus unit reduces virus1, bacteria2, and fungi3 due to the H13 HEPA filtration, capturing >99.97% of 0.3-micron particles, two powerful UVC lamps, and photocatalytic oxidation (PCO) technology, reducing Volatile Organic Compounds (VOCs). These harmful chemicals are converted to odorless, harmless water vapor and Carbon Dioxide. VOCs are released by common products like:
    • Paint
    • Pesticides
    • Solvents
    • And other chemicals

      All of Field Controls Portable Air Purifiers do not generate harmful ozone and pass the strict California Air Resource Board (CARB) ozone requirements. Field Controls' lamps convert ozone back into safe, healthy oxygen. Ozone is a toxic gas which can damage the lungs when inhaled. Even low amounts can cause chest pain, coughing, shortness of breath, and throat irritation. Ozone may also worsen chronic respiratory diseases such as asthma and compromise the ability of the body to fight respiratory infections.


PRICE
$779.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-5/16 in
Depth9 in
Height28 in
Weight26.2 lbs
Cord Length6 ft
Coverage Area3300 ft²

Product Details

Filtration TypeH-13 HEPA
TypePortable Air Purifier
Filter Efficiency99.5%, 99.97%
ColorWhite
Number of Speeds5
Purification %99.97% at 0.3 Micron
Voltage120 V
IncludesChild Lock, Particle Sensor
Phase1
DescriptionPortable UV Air Purifier
Manufacturers Part Number602604400
Control TypeKeypad
Decibels24.7 - 52.8
BrandField Controls

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsASTM; C-ETL-US; CARB; CSA; Energy Star; EPA; FCC; RoHS; UL, ASTM, CARB, EPA, ETL, UL