- 4" x 3" shaped sponge with abrasive pad.
- Grooved for easy gripping.
- Unit pack contains 2 pads.
Libman Commercial Heavy Duty Scrubber, Yellow/Green - 64 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial Heavy Duty Heavy Duty Scrubber, Yellow/Green, 12 Sponges - 64
PRICE
$16.62 Sold in packages of 6 / $2.77 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4 in |
| Thickness | 3 in |
Product Details
| Type | Heavy Duty Scrubber Sponge |
| Size Type | 2 Sponges/Pack |
| Material | Synthetic |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 64 |
| Brand | Libman Commercial |