Nilfisk Advance SC100 Complete Upright Floor Scrubber, 12-3/16" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Big Cleaning for Small Spaces The SC100 Upright Scrubber is a compact, cost-effective, efficient alternative to mop and bucket floor cleaning in small spaces and narrow aisles in shops, schools, restaurants, gas stations, hotels, homes and more.
Benefits of SC100 Upright Scrubbers The SC100 gets the job done faster and delivers much cleaner floors than traditional mop and bucket cleaning. With single pass scrub and dry performance that removes dirt and water, rather than spreading them around like a mop, you'll decrease the chances of slip-and-fall accidents while creating a cleaner, more hygienic environment.
Simplify maneuverability and operation for your cleaning team with the comfortable two-hand grip and lightweight design Cut your overall cleaning costs and optimize efficiency with two solution flow settings, low solution indicator light and convenient detergent dosing cap Easily empty dirty water and clean the recovery tank thanks to the easy-to-handle flat recovery tank design Invest in a floor scrubber that's built to last - strong aluminum frame and easy maintenance Add an optional carpet kit to freshen up smaller carpets and remove spots.
Benefits of SC100 Upright Scrubbers The SC100 gets the job done faster and delivers much cleaner floors than traditional mop and bucket cleaning. With single pass scrub and dry performance that removes dirt and water, rather than spreading them around like a mop, you'll decrease the chances of slip-and-fall accidents while creating a cleaner, more hygienic environment.
Simplify maneuverability and operation for your cleaning team with the comfortable two-hand grip and lightweight design Cut your overall cleaning costs and optimize efficiency with two solution flow settings, low solution indicator light and convenient detergent dosing cap Easily empty dirty water and clean the recovery tank thanks to the easy-to-handle flat recovery tank design Invest in a floor scrubber that's built to last - strong aluminum frame and easy maintenance Add an optional carpet kit to freshen up smaller carpets and remove spots.
PRICE
$2,509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 45-5/16 in |
| Height | 45-5/16 in |
| Weight | 26.5 lbs |
| Water Lift | 72 in |
| Cord Length | 50' |
| Cleaning Width | 12-3/16 in |
Product Details
| Assembly Required | No |
| Solution Tank Capacity | 0.8 gal |
| Cleaning Capacity | 2,434 ft²/hr |
| Power Source | Corded |
| Wattage | 700 W |
| Material | Aluminum |
| Manufacturers Part Number | 107408121 |
| Recovery Tank Capacity | 1 gal |
| Battery Run Time | Up to 16 min hr |
| Brand | Advance Commercial |
| RPM | 2100 rpm |
| Type | Walk-Behind Corded Floor Scrubber |
| Horsepower | 0.94 HP |
| Vacuum Motor | 0.94 hp HP |
| Color | Gray |
| Drive System | Pad Assist |
| Batteries | Corded |
| Decibels | 72 |
| Brush Motor RPM | 2100 rpm |
Warranty
| Warranty | 2 Years Parts, 2 Years Labor yr |