Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Air Shutter, 1-1/4" For Vulcan, 719657

Air Shutter, 1-1/4" For Vulcan, 719657

Item #: WBB1023568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flash Tube For Star, 2J-Y4416

Flash Tube For Star, 2J-Y4416

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Air Mixer Plate For Vulcan, 719265

Air Mixer Plate For Vulcan, 719265

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Gas Control For Vulcan, 410841-30

Gas Control For Vulcan, 410841-30

Sleeve, 3/16'', For Vulcan, 719243

Sleeve, 3/16'', For Vulcan, 719243

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Air Shutter, 1-1/4" For Vulcan, 719657

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Air Shutter
  • Brand Vulcan
  • Manufacturers Part Number 26-3285-VUL

Weights & Dimensions

  • Long Side Slot 1.474"
  • Inside Dimensions 1-1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Shutter, 1-1/4" For Vulcan, 719657

Air Shutter, 1-1/4" For Vulcan, 719657

Item #: WBB1023568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant