Sustnbl AirPulp PlantWave Roll, 4 Chamber, Perforated at 6", 16"W x 1200'L, 0.8 Mil, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PlantWave Type 8.3 - home-compostable. A clear statement on sustainability. Suitable as intermediate bubble cushion with crosswise wrapping. With the PlantWave air cushion film you get a biodegradable film that protects your light packaged goods.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 ft |
| Width | 16 in |
| Weight | 15.7 lbs |
Product Details
| Type | PlantWave Roll |
| Material | Potato Starch |
| Package Quantity | 1 roll |
| Description | 4-Chamber Air Cushion Wrapper |
| Color | White |
| Manufacturers Part Number | Plantwave 8.3 |
| Brand | Sustnbl |
| Recyclable | Yes |