Sustnbl AirPulp PlantWave Roll, Perforated at 4", 8"W x 1700'L, 0.8 Mil, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PlantWave Type 7.1 - home-compostable. A clear statement on sustainability. Suitable for filling small cavities and as intermediate layer.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1700 ft |
| Width | 8 in |
| Weight | 11.5 lbs |
Product Details
| Type | PlantWave Roll |
| Material | Potato Starch |
| Package Quantity | 1 roll |
| Description | Air Cushion Chain |
| Color | White |
| Manufacturers Part Number | Plantwave 7.1 |
| Brand | Sustnbl |
| Recyclable | Yes |