- Advanced air pocket design features internal noise-blocking fins
- Four-flange profile creates better seal in the ear canal
- Less pressure in the ear canal eliminates that "plugged up" feeling
- Rounded flanges, tapered shape fits better in the ear canal
- Firm stem facilitates easy insertion and removal
Howard Leight™ AirSoft® Reusable Earplugs, Cloth Corded, DPAS-30W, 100 Pairs/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
AIRSOFT REUSABLE AIR CUSHIONED EARPLUGS
PRICE
$2,199.50 Sold in packages of 10 / $219.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.04 lb lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Series | AirSoft® |
| Metal Detectable | No |
| Earplug Cord Material | Nylon |
| Cord Band Color Family | White |
| Ear Plug Shape | Flanged |
| Description | AirSoft® Reusable Earplug, Nylon Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Blue |
| Manufacturers Part Number | DPAS-30W |
| Ear Plug Packaging | Carrying Case |
| Corded/Banded | Corded |
| Ear Plug Material | TPE |
| Disposable/Reusable | Reusable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |