Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AirSpade

Model # :WB700105

MPN #: HT130

AirSpade 2000 - HT130, 150 Scfm With 4 Ft Barrel

Product Description
Utilizing the power of compressed air, AirSpade 2000 uncovers underground objects, utility lines, or even sensitive tree roots without harm. Featuring the high performance, patented supersonic nozzle, AirSpade 2000 digs faster and more efficiently than competitive tools. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Compressed air requirements: 25 - 225 cfm @ 90 psi.

Features:
  • Ergonomic, pistol-grip style handle with soft rubber grip
  • Comfortable, dead-man trigger
  • Air pressure gauge
  • Lightweight, fiberglass barrel with adjustable dirt shield
  • Extra-hardened, stainless steel supersonic nozzle
  • Inlet: 3/4" NPT (Male)
  • Chicago-style Connector

    Includes:
    • (1) AirSpade 2000 Handle
    • (1) 4 Ft. fiberglass barrel with dirt shield
    • (1) 150 cfm Stainless steel supersonic nozzle


PRICE
$1,599.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width1 in
Weight7 lbs

Product Details

ColorYellow/Black
Air Inlet Thread Size (NPT)3/4 in
Incoming Air Line Pressure90 psig
Air Consumption150 CFM
Noise Level122
MaterialInsulated Fiberglass
Package Quantity1
DescriptionAirSpade 2000 150 Scfm With 4 Ft Barrel
Manufacturers Part NumberHT130
BrandAirSpade