Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WBB3136405

MPN #: ASA50150KT

AirSpade® 5000 Arbor Series Kit w/ 4 Ft. Barrel, 150 CFM

Product Description
Kit features the powerful AirSpade® 5000 Arbor air-excavation tool with AirSpade® Supersonic Nozzle for superior digging performance. Ideal for sensitive arboreal work including vertical mulching, bare rooting, radial trenching, and soil aeration. In-line style handle designed for applications where gripping the tool in a vertical position is preferred.

AirSpade® 5000 Arbor harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from extra-hardened stainless steel, the nozzle generates a laser-like air jet that moves at twice the speed of sound for faster, more effective digging.

Rugged, lightweight aluminum handle features full-size grip opening to accommodate gloves. Comfortable plastic grip provides thermal protection and a degree of electrical insulation. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Integral pressure gauge ensures optimal digging performance. 3/4" NPT compressed air inlet equipped with 3/4'' swivel-type Universal Coupler.

Features screw-on, lightweight, insulated fiberglass barrel. Adjustable, rubber dirt shield deflects soil and debris. Kit also includes 45-degree angled adaptor, 1'' x 10' lightweight air hose, and heavy-duty, locking storage case. Detachable, auxiliary handle included.

Features:
  • AS 5000 Handle with 3/4'' NPT inlet
  • Swivel-type Universal Coupler
  • Insulated, 4 Ft. fiberglass barrel
  • Adjustable, rubber dirt shield
  • 105 cfm stainless steel Supersonic Nozzle
  • Detachable, auxiliary handle
  • 45-degree angled adaptor
  • 1'' ID x 10' lightweight air hose with Universal Couplers
  • Heavy-duty, locking storage case
Includes:
  • (1) AS 5000 Handle with swivel-type Universal Coupler
  • (1) 4 Ft. fiberglass insulated barrel with adjustable, rubber dirt shield
  • (1) 105 cfm stainless steel Supersonic Nozzle
  • (1) Detachable, auxiliary handle
  • (1) 45-degree angled adaptor
  • (1) 1'' ID x 10' lightweight air hose with Universal Couplers
  • (1) Heavy-duty, locking storage case
  • (1) Operations Manual


PRICE
$2,069.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-5/16 in
Width20 in
Height7-11/16 in
Weight36 lbs

Product Details

TypeArbor Series Kit
ColorYellow
For Use WithAirSpade 5000 Replacement Handle
Incoming Air Line Pressure100 psig
Air Consumption150 CFM
Handle TypeDetachable
Noise Level108
MaterialFiberglass, Stainless Steel, Rubber, Plastic
DescriptionAirSpade 5000 Arbor Kit Series w/ 4 Ft Barrel
Package Quantity1
Manufacturers Part NumberASA50150KT
BrandAirSpade