Audible Alarms
Availability
Brand
Type
Length
Height
Color
Price
Related Products
Federal Signal 300GC-120 SelecTone; signal, 120VAC, gain control - 300GC-120, cUL Listed Federal Signal's Model 300GC SelecTone® Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The internal circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moistureproof gaskets provide protection from the elements. ...
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart ...
6" gong sizes Low power drain for efficient operation over long wire runs Completely assembled Weatherproof Diode Polarized Models available for use in electrically supervised circuits Hazardous location AC vibrating bells produce a distinctive loud and clear ringing sound that is free of mechanical clatter. The striker continues to strike the gong in rapid-fire action as long as current is applied. Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections. Specified for timing scheduling ...
Features: 6", 8" and 7" gong sizes Low power drain for efficient operation over long wire runs Adjustment free self compensating plunger Corrosion resistant The Edwards hazardous location fire bell is the finest heavy duty hazardous location bell available today. Delivers a distinctive, clear ring that is free of mechanical clatter. Vibrating bells produce a long, continuous ringing sound. Striker continues to rapidly strike the gong as long as current is applied. The bell has been designed for indoor applications requiring supervision of signaling circuit field wiring but may be used for ...
Patlite's new WSST Control Box is the latest product that offers an exciting all-in-one functionality as well as remote operation capability to meet the growing needs of more than just the manufacturing industry. Features: Universal manual control box forPatlite visual alert LED light towers Accommodate up to 5 LEDs (Red, Amber, Green, Blue and Clear/White) Optional sound alarm available (must purchase FB type) Each light module can be manually configured for "steady on" or "flashing" (must purchase FB type) Sturdy metal construction with 6 color coordinated push buttons Various ...