Portion & Price Scales
Availability
Type
Brand
Certifications
Width
Weight Capacity
Length
Voltage
Height
Capacity
Color
Price
Related Products
Adam Equipment CB1001 Compact Digital Balance 1000g x 0.1g 5-1/8" Diameter Platform Compact and easy to use, the CB offers basic weighing at an unbeatable value CB has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, CB delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; On/Off, Mode, and Zero, the positive push button feel provides trouble free operation, and weighing units can be easily changed ...
Compact and easy to use, the Dune offers basic weighing at an unbeatable value Dune has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, Dune delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; on/off, unit, and tare, the positive push button feel provides trouble free operation, and weighing units can be easily changed between grams, ounces and pounds. Use either the included AC adapter or 6 x AA ...
This elegant looking scale offers unparalleled weighing performance with the advantage of low cost and affordability. When looking to quickly weigh small light weight objects including jewelry and food ingredients, the EPB is the perfect fit. Offered in a stylish and tough ABS case with stainless steel weight platter and a easy to read white back lit display making it ideal for use in any low light environment. Includes a plastic protector cover for the platter and two AAA batteries. To enhance battery life, the auto-off function shuts it off after 60 seconds. Features an overload and low ...
This simple weight-only electronic scale is perfect for letter and small parcel mail to ensure correct postage without overpayment. The low profile design is easy to use and store. Features a flip-up letter stand to hold large envelopes. Powered via four AAA battery or USB cable (both included). This model has a Units key to toggle between kg, g and lbs/oz, and an On/Off/Tare key. The USB interface is designed to work with most of the current USPS application packages to print postage locally from a PC. The scale transmits weight via the USB cable to the PC and the application program ...
Basic weighing with simple operation and outstanding value Compact and durable, Core balances are the best choice for basic weighing and economy. The simple keypad with dual tare keys and a bright backlit display make Core balances easy to use. The tough durable ABS housing is designed to withstand field and laboratory environments, while being easy to clean and protected from accidental spills. With built-in ShockProtect™ overload protection Core balances can handle excessive overloads without a problem. Complete with a removable draft shield, AC adapter, and integral security ...