Wet Rotor Series Bronze Circulator NBF-22 Pump 103252LF - 1/25 HP
|
Questions & Answers (0)
Product Description
NRF Wet Rotor Series Bronze Circulator NBF-22 Pump 103252LF - 1/25 HP Single Phase
maintenance-free circulator utilizing DuraGlide™ Bearing System for quiet operation, 100% Lead-Free wet rotor for potable water applications. Max. working pressure 150 psig, max. temperature 230°F.
maintenance-free circulator utilizing DuraGlide™ Bearing System for quiet operation, 100% Lead-Free wet rotor for potable water applications. Max. working pressure 150 psig, max. temperature 230°F.
PRICE
$715.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3/4;1; 1-1/4; 1-1/2 in |
Product Details
| RPM | 2940 rpm |
| Horsepower | 1/25 HP |
| Amperage | 0.8 A |
| Flange Face to Face | 6-3/8 |
| Max Temperature | 230 °F |
| Pressure | 150 psi |
| Motor Type | ODP |
| Impeller Material | Polypropylene |
| Matching Connecting Included | No |
| Wattage | 92 W |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 103252LF |
| Respirator Connection Type | Flange |
| Housing Material | 100 Percent Lead Free Bronze |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |