bearing assembly for various small bore 60 Series pumps: 601S, 601T,602S, 602T, 603S, 603T, 604S,604T, 605S, 605T, 606S, 606T, 607S, 607T, 608S, 608T,609S, 609T, 610S, 610T, 611S, 611T, 612S, 612T, 613S, 613T, 614S, 614T, 615S, 615T, 1X5¼, 1¼X5¼, 1¼X6¼, 1½X5¼, 1½X6¼, 2X5¼, 2X6¼, 3X3X5¼.
Bell & Gossett Bearing Assembly For Small Bore 60 Series Pumps
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 185332LF |
| For Use With | 60 Series Pumps - Small |
| Brand | Bell & Gossett |
Related Products
The 230 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. Optional External Overflow Safety Switch B215777 with 72" cable sold separately. ¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills) Patent-Pending Cooling Design (improved cooling increases pump life) Rubber Feet (absorbs vibration on hard surface installations. ...
The ACS-2 auxiliary safety switch install in the condensate drain pan of an air conditioning or refrigeration unit to turn off the unit or operate an alarm if the drain pan approaches overflow. 5 amps, includes 72"L wire. 1 Year Limited Warranty.
Motor mount ring set for various Series 1522 and Series 60 Pumps: 1522 1S, 1522 2S, 1522 3S, 1522S4S, 1522 1T, 1522 2T, 1522 3ST 1522S4T, 1522 5S, 1522 5T, 1522 6S, 1522 6T, 1522 7S, 1522 7T, PD-35, PD35, PD-35S PD55S BI, PDB35S, PD35T PD35T BI, PDB35T, PD-37, PD37, PD37S PD37S BI, PDB37S, PD37T PD37T BI, PDB37T, 601S, 602S, 603S, 604S, 605S, 606S, 60-3S, 60-3T, 60-4S, 60-4T, 60-11T.
Little Giant VCMA Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Features: 1/30 HP high performance 230 V motor ABS tank, motor cover, and volute 1/2 gallon tank capacity Stainless steel pump shaft Snap-action pump switch Removable 3/8" barbed check valve 3 inlet drain holes Thermal overload protection Includes safety switch and 20' tubing cCSAus listed 1 Year Limited Warranty.
Made with an ABS tank, volute and switch cover with a polypropylene impeller and galvanized steel tank cover for long lasting durability. Offers large, one gallon tank condensate pump with 3/8" O.D. copper discharge tube. Includes safety switch that can be wired to shut down air conditioner or wired to alarm to warn of possible tank overflow. Motor offers automatic operation and thermal overload protection. Snap-action switch, safety switch and includes 6' cord. Rated for high efficiency gas furnaces. ULA/CSA listed. GPM is 7.32 . HP is 1/5 . Voltage is 115 . Phase is 1 . Amp is 3.5 . 1 ...