Zoeller Grinder Shark Sewage Pump Package 915-0005, 18" X 30"
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller 915-0005 Grinder Shark Package 18" x 30" is complete and job ready for fast installation. Ideal Solution for residential wastewater applications or 2" Sewage ejector retrofits. (remove basin for Sewage ejector retrofits) IBADTM - Integral Baffling and Deflection System allows solids up to 4" to enter the basin without becoming lodged; minimizes potential float obstruction. Basin Scouring System™ automatically agitates standing liquid to prevent grease and sludge build up. Engineered for the life of the system; no moving parts to wear out. Tri-Slice® Cutter Technology - three independent cutting channels provide over 250,000 cuts/minute. - Cool run design with cast iron motor housing - Steel cover with 2" vent and 1 1/4" discharge - 1 1/4" check valve with unions included - All internal PVC piping factory installed - Preset float switch and alarm- 18" x 30" Poly molded basin - All stainless steel hardware.
PRICE
$1,719.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 21-3/4 in |
| Height | 30-3/8 in |
| Weight | 60 lbs |
| Cord Length | 15 ft |
| Switch Off Height | 6-1/2 in |
| Switch On Height | 13-5/8 in |
| Inlet Connection | 4 in |
| Max Diameter Solids | 4 in |
| Discharge Connection Size | 1-1/4 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 104 °F |
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 32 gal/min |
| Impeller Material | Bronze |
| Phase | 1 |
| Discharge Connection Type | PVC |
| Manufacturers Part Number | 915-0005 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 130 |
| Brand | Zoeller |
| Type | Sewage Pump System |
| Horsepower | 1/2 HP |
| Amperage | 7 A |
| Series | Grinder Shark |
| Hertz | 60 Hz |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 1920 gal/hr |
| Includes | 10-1494 Alarm |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon, Ceramic |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA, SSMPA |
| UL Listed | N-No UL Code Rating |