American Biotech Supply Premier Lab Freezer, -30°C Operation, 25 Cu. Ft. Cap., Left Hinged Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSF-2530-LH 25 Cu. Ft. Premier Stainless Steel Laboratory Freezer is engineered for dependable -30°C storage in laboratories, healthcare facilities, research centers, and pharmaceutical environments. Designed to protect sensitive samples, reagents, biological materials, and other critical products, this freezer combines precise temperature control with durable construction for long-term performance. Its advanced microprocessor controller provides accurate temperature monitoring and consistent operation, helping maintain storage integrity for valuable inventory. Built with a rugged stainless-steel exterior and a solid insulated left-hinged door, the unit is designed to withstand the demands of busy laboratory settings. Four PVC-coated wire shelves offer flexible organization, while bright LED interior lighting improves visibility and accessibility. A specialized airflow management system promotes exceptional temperature uniformity throughout the cabinet. Additional features include a keyed door lock, external probe access port, locking casters, and environmentally friendly refrigerant technology for energy-efficient operation. Backed by comprehensive warranty coverage, the ABT-HC-SSF-2530-LH delivers reliable freezing performance and trusted cold storage for critical laboratory and medical applications.
PRICE
$9,269.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 32-1/4 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | LHD |
| Defrost Type | Automatic |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSF-2530-LH |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freeze |
| Color | Silver |
| Amperage | 7 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -32 to -25 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |