Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3167572

MPN #: DWM120WDB-3

Danby® All-In-One Washer & Ventless Dryer, 2.7 Cu.Ft. Capacity, 115 V, White

Product Description
Get the convenience of in-home laundry, even in small spaces, with this 2.7 cu.ft. All-In-One Ventless Washer Dryer Combo by Danby®. The compact size (24") and front-load design give you plenty of options on where to store your unit. Choose between 14 wash cycles, and 2 drying cycles to accommodate all your various laundry needs. This washer dryer combo offers "My Cycle", a feature that allows you to customize your washing cycle and remember your favorite program for next time. Additional features include a durable stainless steel drum, childproof lock, overflow protection and a time delay function.

Features:
  • Compact Sizing: 2.7 cu.ft. All-In-One Ventless Washer Dryer Combo
  • 120V Power Requirement: This unit can be plugged in to a standard wall outlet
  • 14 Convenient Washing Cycles: Including normal, heavy duty and sportswear
  • My Cycle: Custom my cycle washing setting will set and remember a favorite program
  • 2 Drying Cycles: Including
  • Stainless Steel Drum: Stainless steel is used for its durability and won't rust over time
  • LED Display : Bright LED lights enhance the look and visibility of your display
  • Vent-less Dryer: This all-in-1unit can be used anywhere near a sink
  • Spin Speed: Maximum dryer spin speed is 1300 RPM's
  • Additional Features: Child Lock, emergency door release, time delay function and overflow protection
  • 3 prong - Grounded power cord
  • Warranty: 12 months parts and labor coverage. Installation and/or yearly maintenance (cleaning) are not covered under warranty
  • Safety Certification: E339752; Energy Efficiency: 4788434026; NRCan Energy test Consumption: 430; DOE Energy test Consumption: 90
  • Interior Width: 20-1/8"W
  • Interior Depth: 16-1/8"D


PRICE
$1,525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width23-3/8
Height33-3/8 in
Weight163.1 lbs

Product Details

Max RPM1300 rpm
Energy Usage430.0 kWh/year
ColorWhite
Amperage11 A
Hertz60 Hz
Power TypeElectric
Door SwingFront
Voltage115 V
Door MaterialGalvanized Steel
OperationFree Use
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberDWM120WDB-3
Load TypeFront Loading
Cubic Capacity2.7 cu.ft.
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedNo
CertificationsUL