- Value pack contains 6 staplers
- Staples up to 20 sheets
- Superior, classic all-metal design
- Opens for bulletin board tacking and crafting
- Dual Clinch system for temporary (outward) or standard (inward) stapling
- Uses standard staples
- For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
Bostitch All Metal Desktop Stapler, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | All Metal Desktop Stapler |
| Type | Desktop Staplers |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B515-BLK-6PK |
| Brand | Bostitch |