Bostitch Classic All Metal Desktop Stapler
|
Questions & Answers (0)
Product Description
Classic all-metal style with superior reliable performance. A reliable favorite, this traditional-style stapler features a durable all-metal construction for a lifetime of use. For Use With the Following Part Numbers: SBS191/4CPR, SBS191/4CP, 1901, SB10.
PRICE
$8.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Classic All Metal Desktop Stapler |
| Type | Desktop Staplers |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B515-BLACK |
| Brand | Bostitch |