Xynyth Mountain Organic Natural Icemelter 44 Lbs./Bag - 56 Bags/Pallet
Write a Review
|
Questions & Answers (0)
Product Description
Mountain Organic Natural Icemelter is a premium product designed to tackle the worst winter weather conditions, while still being completely organic and environmentally safe. Mountain Organic Natural Icemelter works better than traditional icemeleters, but carries none of the risks.
Effective to -9°F (-23°C) Concentrated power Clean to use Safe for prolonged storage Safe on concrete Nutrient for plants Safe for use around children, will not harm skin Pet-friendly, will not harm paws
PROMOTIONAL PRICE
$1,899.00was $2249.00
Save $350.00 (16%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2156 lbs |
Product Details
| Type | Granular |
| Chemical Type | Potassium Chloride/Trace Elements of Iron and Minerals |
| Chemical Blend | Potassium Chloride |
| Safe For Pets | Yes |
| Safe For | Concrete, Environment, Children, Pets |
| Safe On Environment | Yes |
| Package Type | Pallet |
| Temperature Rating | -9 °F |
| Safe On Concrete | Yes |
| Package Quantity | 56 |
| Manufacturers Part Number | 200-20043 |
| Safe For Children | Yes |
| Brand | Mountain Organic |