Elmer's Krazy Glue, Advanced Formula, .18 oz
Write a Review
|
Questions & Answers (0)
Product Description
Extra-strength, advanced formula Krazy Glue provides an extra strong, durable shock-resistant bond. The precision tip applicator has an extended, no-clog tip with an easy-open, easy-seal hanger cap to reach tight spots. The large size and sure-grip panel on the container make it easy to apply. Ideal for ceramics, wood, plastic (PVC, ABV, ERP), rubber, metal, and glass.
PRICE
$5.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.18 oz |
Product Details
| Manufacturers Part Number | KG48348MR |
| Type | Glue |
| Package Quantity | 1 Each |
| Color | Clear |
| Brand | Elmer's |