Zep® Commercial All-Purpose Cleaner & Degreaser, Quart Bottle, 12 Bottles - ZUALL32
Write a Review
|
Questions & Answers (0)
Product Description
Zep® Commercial All-Purpose Cleaner & Degreaser - Quart Bottle, 12 Bottles/Case - ZUALL32
Cleans painted surfaces such as walls and cabinets. Removes grease and grime from many surfaces. Great multi-purpose kitchen and bathroom degreaser.
Cleans painted surfaces such as walls and cabinets. Removes grease and grime from many surfaces. Great multi-purpose kitchen and bathroom degreaser.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Pleasant |
| Capacity | 32 oz |
| Size Type | 32 oz. Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 12 Bottles |
| Description | All-Purpose Cleaner & Degreaser |
| Manufacturers Part Number | ZUALL32 |
| Dilution Ratio | 1:10 |
| Brand | Zep |