Zep Selig Zone Defense Bulk, 22 Oz Bottle, 12/Case, Citrus Scent
Write a Review
|
Questions & Answers (0)
Product Description
Selig Zone Defense in a blend of petroleum and citrus terpene solvents that remover oil, grease, tar and soils from a range of surfaces. Specifically designed for use in cold tank Zep Dyna Parts Washers. Contains D-limonene and emits a pleasant citrus scent that deodorizes as it cleans. Safe for use on all metals.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Width | 8-7/8 in |
| Weight | 16.6 lbs |
| Size | 22 oz |
Product Details
| Color | Light yellow |
| Scent | Citrus |
| Capacity | 22 oz |
| Size Type | Case |
| Material | Cleaner/degreaser |
| Package Type | Bottle |
| Description | Selig Zone Defense |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | J32801 |
| Dilution Ratio | RTU |
| Brand | Zep |