Vestil Hardwood with Steel Frame Platform Truck, 53-7/8" x 24-1/2", 1600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Hardwood Platform Truck is the economical solution to your material handling needs. Constructed of thick hardwood. Unit rolls smoothly casters on mold-on-rubber casters. The casters and removable steel push handle are bolted on. Countersunk holes allow for a smooth deck surface. Deck Dimensions are 48"L x 24"W.
PRICE
$478.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-7/8 in |
| Width | 24-1/2 in |
| Height | 38-3/8 in |
| Weight Capacity | 1600 lbs |
| Weight | 115.6 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 9-5/8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Standard Platform Truck |
| Deck Material | Wood |
| Color | Tan |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel/Wood |
| Manufacturers Part Number | VHPT/S-2448 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |