Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sparco

Model # :WBB0955103

MPN #: SPR15502

Sparco Steel Insulated Cash Box 15502 Keyed Lock, 12-13/16"W x 8-5/16"D x 3-13/16"H, Gray

Product Description
Sparco All-Steel Insulated Cash Box, SPR15502, 12.8"W x 8.3"H x 3.8"H, Gray

Security chest features a keylock and large storage area for safeguarding valuables of various sizes. Steel construction includes heavy-duty steel hinges and fire-retardant, double-wall construction. Security chest includes two keys.

Includes
  • All-Steel Insulated Cash Box
  • 2 x Key

  • PRICE
    $40.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-4/5 in
    Depth8-1/3 in
    Height3-4/5 in

    Product Details

    Lock TypeKey Lock
    TypeCash Box
    ColorGray
    MaterialSteel
    Package Quantity1
    DescriptionAll-Steel Insulated Cash Box
    FeaturesFire Retardant
    Manufacturers Part NumberSPR15502
    Number of Coin Compartments6
    BrandSparco