Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shuresafe

Model # :WBB897186

MPN #: 672355

Shuresafe (DP20) Package Passer Drawer 672355, Large Capacity UL Approved Bullet Resistant

Product Description
Shuresafe (DP20) Large Capacity Package Passer Drawer, UL Approved Bullet Resistant

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Full-Length sliding upper deal tray for low profile items, documents or payment transactions
  • Secured inter-lock system prevents simultaneous opening of both doors
  • Designed for installation in up to 8" thick walls
  • Flexible design to accommodate a variety of needs and applications
  • Available with optional Trim Kit or WeatherGuard frame depending on method of installation.
  • Optional front / rear keyed locks provide additional security
  • UL Level 3 bullet resistant material throughout the front of drawer and rear door


PRICE
$3,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth25 in
Height20-1/2 in
Weight117 lbs
Transfer Area Depth23-5/8 in
Frame Face Dimensions16"W x 20-1/2"H
Transfer Area Height15-15/16 in
Wall Opening Dimensions16-1/4"W x 20-3/4"H
Installation Wall ThicknessUp to 8"
Transfer Area Width13-9/16 in

Product Details

Lock TypeButterfly
TypePackage Passer
ColorGray
Handle TypeLatch Lock
StyleDP20 Package Passer
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number672355
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3