Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shuresafe

Model # :WBB897185

MPN #: 672319

Shuresafe Thru-Wall Drawer 672319 Medium Transfer Area UL Approved Bullet Resistant Faceplate Insert

Product Description
Shuresafe Thru-Wall Drawer, Medium Transfer Area, UL Approved Bullet Resistant Faceplate Insert

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Designed for installation in up to 4 1/2" thick walls
  • Removable full-length deal tray for administrative, cash, credit and small product transactions
  • Removing the deal tray exposes the a large transfer area for larger and bulk transactions
  • UL Level 3 bullet resistant faceplate insert
  • contains a secured storage compartment with a forward-hinged cover that conceals contents from customer


PRICE
$2,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth25 in
Height8-5/8 in
Weight66 lbs
Transfer Area Depth9-5/8 in
Frame Face Dimensions21-3/8"W x 11-1/8"H
Transfer Area Height7-7/8 in
Wall Opening Dimensions19-11/16"W x 9-1/2"H
Installation Wall ThicknessUp to 4-1/2"
Transfer Area Width13-3/4 in

Product Details

Lock TypeButterfly
TypeMedium
ColorGray
Handle TypeLatch Lock
StyleThru-Wall Drawer
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number672319
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3