StrongHold® All-Swivel Locking Caster Kit, 4 Casters/Kit
Write a Review
|
Questions & Answers (0)
Product Description
This caster kit can be added to any StrongHold® Industrial Work Station Partition Divider to make them mobile. 4" Casters are all-swivel and locking. Simply bolt casters to frame.
PRICE
$179.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 4 in |
| Height | 4 in |
| Weight | 10 lbs |
Product Details
| Type | Casters |
| Package Quantity | 4 |
| Description | Caster Kit for StrongHold® Industrial Partition |
| Manufacturers Part Number | IP-C4 |
| Brand | Strong Hold |