Vestil Manual Pallet Jack Scale Truck, Stainless, 5000 lb. Cap, 27-1/2"W x 45-11/16"L Forks
|
Questions & Answers (0)
Product Description
The Stainless Steel Pallet Truck with scale allows you to weigh your load on the spot for maximum efficiency. The entire truck is manufactured from Type 304 stainless steel making it suitable for pharmaceutical, medical and food service applications. Built-in scale allows you to weigh the load you are handling and is selectable in a variety of increments to adjust to the size of your load. Scale has keyboard calibration and functional setup with automatic zero capabilities and scale read-out includes tare feature which can be displayed in English or Metric readings. Digital filtering is used to help compensate for vibration and motion. Scale is powered by (4) AA Alkaline batteries or the included 110V AC power adaptor. Truck has a spring-loaded handle with a three position lever control (raise, lower, neutral) for easy operation and maneuvering. Pallet truck features 7" wide forks with entry rollers and includes two 7" nylon steer wheels and two 3" nylon load wheels.
PRICE
$6,089.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 27-1/2 in |
| Height | 48-5/8 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 410 lbs |
| Distance Across Forks | 27-1/2 in |
| Fork Length | 45-11/16 in |
| Fork Width | 7 in |
| Fork Thickness | 2 in |
Product Details
| Battery Type | AA |
| Assembly Required | No |
| Type | Manual Pallet Jack Scale |
| Wheel Type | Solid |
| Load Wheel Material | Nylon |
| Number of Batteries | 4 |
| Material | Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | PM-2748-SCL-LP-SS |
| Entry Rollers | Yes |
| Steer Wheel Material | Nylon |
| Brand | Vestil |