Vestil Tilt Master Manual Pallet & Container Tilter, 2200 lb. Cap., 25-1/4"W x 31-1/2"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Tilt Master Pallet & Container Tilter TM-22-M will function as a transporter by moving completed products from work station to work station without waiting for a fork truck; Two rigid and two swivel casters provide smooth and efficient mobility; 90° tilt angle allows for better ergonomic access; Ergonomic push handle folds down when not needed for better access
PRICE
$2,279.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 25-1/4 in |
| Height | 46 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 11-1/4 in |
| Weight Capacity | 2200 lbs |
| Weight | 372 lbs |
| Fork Length | 31-1/2 in |
| Fork Width | 6-1/4 in |
| Distance Between Forks | 9-1/2 in |
| Distance Across Forks | 22 in |
| Wheel Diameter | 6 in |
| Operator Reach | 5 in |
| Fork Adjustment | 22 in |
Product Details
| Assembly Required | No |
| Min Tile Angle Degrees | 0 ° |
| Material | Steel |
| Lift Time | 17 Pumps |
| Operation | Manual |
| Manufacturers Part Number | TM-22-M |
| Max Tilt Angle Degrees | 90 ° |
| Brand | Vestil |
| Type | Manual Pallet & Container Tilter |
| Color | Yellow |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
Warranty
| Warranty | 90 Days |