- Easy Rolling: 6-wheel fork truck with 6 oversized 3 x 10 inch closed cell airless rubber tread wheels for use on hard surfaces, dirt, gravel, grass and interior flooring. Can also be used as rolling 6 wheel storage cart
- Adjustable 6 wheel stability balances cargo to save your back. Built-in cargo strap hold cargo on cart safely
- USA Heavy Duty Built To Last: USA made 1-1/4 in thick tube steel powder coated. Adjustable control handle. One piece welded frame. Industrial leading 3/4 in axle diameter for maximum strength
- Versatile Solutions: 20-in long forks adjust from 0-in to 22-in gap. Coordinates with Snap-Loc® E-Track System for trucks and trailers
- Specifications: Easily handles 1500 lb. capacity on 4 wheels. Assembled upright 38 x 30 x 68 in adjustable height. Set at high angle 30 x 68 x 38 in height. 138 lbs.
- Loop Adjustable Handle
Snap-Loc® All-Terrain Hand Truck Cart with Adj. Pallet Forks, Flat-Free Wheels, 1200 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 68 in |
| Weight Capacity | 1500 lbs |
| Weight | 138 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 22 in |
| Noseplate Depth | 20 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck |
| Color | Yellow |
| Wheel Type | (4) Flat Free |
| Handle Type | Continuous |
| Style | 6-Wheel |
| Material | Steel |
| Manufacturers Part Number | SLV1500HCF6Y |
| Handle Style | Continuous |
| Brand | Snap-Loc |
Warranty
| Warranty | 1 yr |