Modern Equipment Heavyweight Shovel Hand Truck Steel Wheels 1500 Lb. - 92H
Write a Review
|
Questions & Answers (0)
Product Description
A real Brute that's Virtually Indestructible.
The Heavyweight Shovel Truck is designed for heavy duty performance and rough use. The 1-¼" diameter frame is all double welded. The 5/16" steel toe plate is 14" long and tapers from 17" at the rear to 11" at the front with beveled and rounded edges for easy loading. The Shovel Truck is equipped with 11/16" diameter stair-glides behind the wheels for easy maneuvering over curbs and up stairways. Heavy fenders keep wide loads from rubbing the wheels. Truck is equipped with industrial rated wheels with a ¾" cold drawn steel axle. A truly heavy duty truck. Orange enamel finish. Shipped assembled. Made in USA.
The Heavyweight Shovel Truck is designed for heavy duty performance and rough use. The 1-¼" diameter frame is all double welded. The 5/16" steel toe plate is 14" long and tapers from 17" at the rear to 11" at the front with beveled and rounded edges for easy loading. The Shovel Truck is equipped with 11/16" diameter stair-glides behind the wheels for easy maneuvering over curbs and up stairways. Heavy fenders keep wide loads from rubbing the wheels. Truck is equipped with industrial rated wheels with a ¾" cold drawn steel axle. A truly heavy duty truck. Orange enamel finish. Shipped assembled. Made in USA.
PRICE
$439.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Height | 50 in |
| Weight Capacity | 1500 lbs |
| Weight | 70 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 17 in |
| Noseplate Depth | 14 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Orange |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 92H |
| Handle Style | Continuous Flow-Back |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |