Snap-Loc™ All-Terrain 4 Wheel Hand Cart SLV0750HC4Y -750 Lb. Capacity
|
Questions & Answers (0)
Product Description
Moves more safely in less time with 4 wheel stability and 4 built-in SNAPLOC E-Strap anchors to secure cargo! Much easier to use than standard 2 wheel hand trucks and great for people with back problems. This is a contractor grade heavy duty cart with 750 pound capacity. Four 10" tall by 3" wide oversized airless tires balance load and will never leave you stuck. Extendable tire stability bar folds up for easy storage. Measures 24" wide by 51" high by 7" deep with fold down 17" cargo load bar. Best of all, it's made in USA!
Fits with: SLV1000HC6Y, SLTC215DR, SL1500D4R, SL1500P6AR, SL1500PC6R
Package Includes: One Cart
Fits with: SLV1000HC6Y, SLTC215DR, SL1500D4R, SL1500P6AR, SL1500PC6R
Package Includes: One Cart
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 51 in |
| Weight Capacity | 750 lbs |
| Weight | 77 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 17 in |
| Noseplate Depth | 7 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Yellow |
| Wheel Type | (4) Rigid |
| Handle Type | Continuous |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | SLV0750HC4Y |
| Handle Style | Continuous |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 days |