Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB3169839

MPN #: WL9-11693

Wilton® CS3 Cross Slide Drill Press Vise with Stationary Base, 3" Jaw Width, 1-1/8" Jaw Depth

Product Description
Wilton's® cross slide drill press vises allow repeat drills or taps in a workpiece by sliding in 2 axes. Backed by Wilton's® lifetime warranty.

Features:
  • Accurately moves your workpiece in horizontal and longitudinal for precise positioning
  • Cast side knobs accurately dial in .1mm increments
  • Durable base has 5 bolt lugs for easy mounting on a machine table
  • Durable construction with fine grain cast iron castings and hardened steel vise jaws
  • Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally


PROMOTIONAL PRICE
$149.95

was $169.95
Save $20.00 (12%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width9 in
Height5-5/8 in
Weight16 lbs
Jaw Width3 in
Throat Depth1-1/8 in
Size3 in
Jaw Opening3 in
Max Opening Capacity3 in
Jaw Depth1-1/8 in

Product Details

TypeDrill Press Vise
Type of BaseStationary
ColorGray
StyleHorizontal Cross Slide
MaterialCast Iron
DescriptionCross Slide Drill Press Vise with Stationary Base
Manufacturers Part NumberWL9-11693
Base TypeStationary
BrandWilton

Warranty

WarrantyLifetime