Features:
- For Indoor and Outdoor Use
- Works in Hot & Cold Temperatures: -40° to 200°F
- Waterproof
Weights & Dimensions
| Length | 900 in |
| Width | 1-7/8 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 6 Rolls |
| Description | All Weather Duct Tape |
| Tape Type | Duct Tape |
| Color | Black |
| Manufacturers Part Number | 6009002 |
| Brand | Gorilla |