New Age Industrial Standard Aluminum Universal Cart, 400 lb. Capacity, 27"L x 20-5/8"W x 67"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1356M 6-Tier Standard Aluminum Universal Cart is a versatile mobile solution for transporting a variety of items. With an open frame design and six rounded bar style shelves, it offers universal end and side loading, accommodating platters, containers, or boxes up to 18"W x 26"L. All-welded aluminum construction ensures durability, supporting a total weight capacity of 450 lbs. (75 lbs. per shelf). Equipped with four 5" stem type swivel casters, this NSF certified cart provides smooth and easy maneuverability, making it ideal for food service, retail, and industrial environments. Proudly Made in the USA.
PRICE
$619.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 20-5/8 in |
| Height | 67 in |
| Weight Capacity | 400 lbs |
| Weight | 34 lbs |
| Wheel Diameter | 5 in |
| Runner Space | 10-1/2 in |
Product Details
| Assembly Required | No |
| Type | Universal Cart |
| Wheel Type | 4 Swivel Stem |
| Material | Aluminum |
| Pan Capacity | 6 |
| Manufacturers Part Number | 1356M |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF |