New Age Industrial Heavy Duty Aluminum Triple Universal Trash Can Cart, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Optimize large-scale waste collection and transport with the New Age Industrial 98941 Heavy Duty Aluminum Triple Universal Trash Can Cart. This robust, all-welded aluminum cart is designed for maximum efficiency, capable of holding three standard trash cans side-by-side. It features a convenient push & pull handle and four 5-inch casters (two swivel, two rigid), ensuring smooth and easy maneuverability through busy corridors and tight spaces. This design not only prevents spills but also enhances overall operational safety. With an impressive 1000 lb. weight capacity, it's built for demanding commercial environments such as large cafeterias, industrial facilities, and hotels, providing an ideal solution for efficient waste management. Proudly Made in the USA. Backed by a One-Year Guarantee against material defects and workmanship and a Lifetime Guarantee against rust and corrosion. Color: Silvery White/Dull Gray. Trash Cans Not Included.
PRICE
$789.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-15/16 in |
| Width | 26 in |
| Height | 27 in |
| Weight Capacity | 1000 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Polyolefin |
| Type | Trash Can Cart |
| Color | Silver |
| Wheel Type | 2 Swivel, 2 Rigid |
| Style | Mobile |
| Capacity | Various gal |
| Material | Aluminum |
| Package Quantity | 1 |
| Drum Capacity | 3 |
| Manufacturers Part Number | 98941 |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 yr |