Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :WBB2411843

MPN #: HZR05030-05-06MMS

Alliance Hose Rubber Snubber Hose 1/2" x 60" With 3/8" Male by Male Swivel

Product Description
Alliance Hose Rubber Snubber Hose 1/2"x60" With 3/8" Male by Male Swivel

Snubber hoses also known as whip hoses are short lengths of hose used to connect pneumatic tools to a main air line. Snubber hoses absorb shock and vibration from impact tools that could damage the main hose and quick connects.
  • Male ball swivel
  • 300 PSI EPDM rubber hose


PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/2 in

Product Details

Manufacturers Part NumberHZR05030-05-06MMS
MaterialEPDM
BrandAlliance Hose & Rubber