Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784938

MPN #: CP2522NR

Transforming Technologies Low Profile Common Ground Point Cord, 10mm Male, No Resistor

Product Description
"The CP2522NR low profile common point ground cord with no resistor are highly durable and reliable ground cords. Equipped with two standard banana jacks, the CP2522NR grounds up to two operators at the same time.

The low profile, molded head has built-in 10mm male snap for a secure worksurface attachment. A 15′ black ground cord terminate with a standard 1/8" (#10) ring terminal for a solid connection to ground. Ground cord does not include a resistor.

Meets or exceeds requirements of ANSI ESD-S20.20.

The Transforming Technologies CP2522NR Specifications::
  • For Use With: 10 mm snaps
  • Includes: 15 feet Long Black PVC Cord
  • Material: PU|PVC
  • Primary Color: Black
  • Connector Type: Two Banana Jacks
  • Does not include a resistor


PRICE
$13.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight0.1 lbs

Product Details

StyleRing Terminal
TypeGround Point Cord
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part NumberCP2522NR
Accessory TypeGround Cord
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20