Cambro BC340KD110 - Service Cart Three Shelves Black, BC340KD110
Write a Review
|
Questions & Answers (0)
Product Description
Service Cart, open design, three shelves, shelf size approximately 20-1/2" x 31-1/2", polyethylene exterior, 5" casters (4 swivel, no brake), 400 lb. load capacity, black, KD
Enhance your food service operation with a versatile, durable transport option, the KD Utility Cart. Ergonomic handles have permanently molded-in Camguard antimicrobial to inhibit the growth of mold, fungus and bacteria. Recommended for bussing and vending applications, the KD Cart holds a full size Camrack or two standard bus boxes on each shelf, up to 400 lbs (180 kg). Non-marking, quiet swivel casters reduce noise during transport, with secure marine rails and lightly-textured polypropylene shelves keep contents in place. Optional shelf panels offer additional security, enclosing two or three sides to preference. This product ships "knocked down" to minimize shipping costs, with incredibly quick assembly. The stain resistant surface wipes down easily, making the KD Service Cart an excellent choice for workspaces that must be kept free of debris.
Enhance your food service operation with a versatile, durable transport option, the KD Utility Cart. Ergonomic handles have permanently molded-in Camguard antimicrobial to inhibit the growth of mold, fungus and bacteria. Recommended for bussing and vending applications, the KD Cart holds a full size Camrack or two standard bus boxes on each shelf, up to 400 lbs (180 kg). Non-marking, quiet swivel casters reduce noise during transport, with secure marine rails and lightly-textured polypropylene shelves keep contents in place. Optional shelf panels offer additional security, enclosing two or three sides to preference. This product ships "knocked down" to minimize shipping costs, with incredibly quick assembly. The stain resistant surface wipes down easily, making the KD Service Cart an excellent choice for workspaces that must be kept free of debris.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 16-1/4 in |
| Depth | 21-1/4 in |
| Height | 37-1/2 in |
| Weight Capacity | 400 lbs |
| Approximate Shelf Size | 20-1/2" x 31-1/2" |
Product Details
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BC340KD110 |
| Brand | Cambro |