Features:
- 500 ft-lbs of max torque
- Hard hitting twin-hammer mechanism for high torque and less vibration.
- 5 Forward speeds for precise power control.
- Forward / Reverse switch with 5 forward positions.
- 1/2" Anvil
Weights & Dimensions
| Length | 7-3/16 |
| Height | 7-3/8 in |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 500 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 80 - 400 lb-ft |
Product Details
| RPM | 9000 rpm |
| CFM | 5 CFM |
| Color | Blue |
| Max PSI | 90 psi |
| Style | Pistol |
| Reversible | Yes |
| Material | Aluminum |
| Description | Aluminium Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | FPX-130 |
| BPM | 1200 |
| Average CFM | 5 |
| Free Speed | 9000 rpm |
| Brand | Fpxair |
Warranty
| Warranty | 1 yr |