Milwaukee Welded Aluminum Truck with P-Handle 10" Pneumatic Wheels, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Welded Aluminum Truck with P‑Handle and 10" Pneumatic Tires is a lightweight yet heavy‑duty hand truck designed for everyday hauling and challenging material‑handling tasks. Built with a rugged welded aluminum frame, it delivers strength and corrosion resistance while staying easy to lift and maneuver - ideal for stairs, trucks, and tight spaces. Large 10" pneumatic tires with 5/8" ball bearings cushion loads and roll smoothly over rough or uneven surfaces, reducing user fatigue and enhancing control. The ergonomic P‑style handle offers secure, comfortable handling, and the beveled toe plate slides easily under loads. With an impressive 800 lb load capacity, this versatile hand truck is a dependable choice for professionals and DIYers alike
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Height | 47-3/4 in |
| Weight Capacity | 800 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Hand Truck |
| Color | Silver |
| Wheel Type | (2) Pneumatic |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | 49261 |
| Handle Style | P-Handle |
| Brand | Milwaukee |